Beli omron h7an di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Electronic counter H7ANDeskripsi:Adopt thumb rotary switch with easy setting operation. .Drawout structure that facilitates maintenance.
- OMRON Conductive type level switchDeskripsi:Socket unnecessary with DIN installation. Sensitivity adjustment is possible. With timer functionatribut:
- Power Consumption: 4.6VA or less
- Power Supply Voltage (V) : AC100 to 240
- FDK Lithium Battery (Baterai Cas)atribut:
- Voltage (V): 3
- OMRON Counter H7CX Series (Penghitung Digital)atribut:
- Family Type: H7CX
- Elliott Wakatac Proban Welder Jacketatribut:
- Part Number: OPWJ30
- OMRON Level Controller 61FG TypeDeskripsi:Battery (24 VDC) allows use in locations without AC power supply. AC sine-wave voltage between electrodes enables stable detection with no electric corrosion. Output Specification: - Open collector (NPN) 30V DC, 100mA max. - Leak current: 100μA max. Allowable Voltage Range: 85% to 110% of the rated voltage.atribut:
- Family Type: 61FGPN
- Interelectrode Voltage (V): max. AC 5
- Rated Voltage (V): 24 DC
- OMRON Relay Unit without Float Switch (Saklar Tanpa Pelampung)Deskripsi:Even in case of maintenance and inspection, it can be replaced without disconnecting the wiring.atribut:
- Suitable For: Non-float switch (base type) 61F-G
- Type: For general use
- OMRON Switch Without Float (Compact Plug-in Type)Deskripsi:Space-saving Design Ideal for Control Panel Downsizing. Easy Maintenance.- Compact: 49.4x38x84mm (HxWxD).- Easy identification of operating status with LED operation indicator.- Independent DPDT contacts on 11-Pin Models.- CE marking and UL/CSA compliance.
- NIPPON PAINT Spray Paint Pylox Primer/Surface Color Type (Cat Semprot)Deskripsi:Pylox adalah cat semprot legendaris berkualitas tinggi berbasis akrilik yang dimodifikasi. Memiliki keunggulan cepat kering, hasil yang keras, daya lekat sangat kuat dan daya kilap tinggi, Tersedia ratusan pilihan warna untuk berbagai macam hasil akhir, anti-pudar serta tahan lama. Dengan Precision Nozzle Technology yang mempermudah aplikasi, tidak macet dan menghasilkan semprotan yang lebih halus dan akurat di atas berbagai macam substrat seperti besi, kayu, plester, dinding dll.Aplikasi DataKering Sentuh : 5 menit.Interval Pengecatan Selanjutnya : 10 menit.atribut:
- Size (cc): 300
- Application Method: Spray
- SKF Bearing Grease High Performance Temperature (Gemuk Bearing)atribut:
- Base Oil Type: Mineral
- Thickener: Polyurea
- Available for Single Point Lubrication: No
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
- Shelf Life (year): 5
- Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
- Colour: Blue
- DIN 51825 Code: K2N-40
- Dropping Point (ISO 2176) (min) (°C): 240
- Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- NLGI Consistency Class: 2 to 3
- Oil Separation per DIN 51817 (%): '3 max. at 40°C
- Operating Temperature Range (°C): -40-150
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
- Speed (max.) n x dm (x 1000): 300
- KRISBOW Rubber Coated Glove (Sarung Tangan)Deskripsi:Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
- snap clean Glass CleanerDeskripsi:Cairan pembersih kaca yang mengandung An-Ionic Surfactant yang bersifat Heavy Duty Cleaner. Dapat melarutkan semua kotoran, noda minyak, bekas asap, serta noda-noda lain di permukaan kaca. Menjadikan permukaan kaca terasa licin dan lebih bersih, serta cepat kering sehingga tidak menjebak debu lagi. PENGGUNAAN Semprotkan Glass Cleaner dengan botol semprot pada permukaan kaca, ratakan dengan window washer, kemudian lap dengan Window Wiper atau kain bersih yang kering. Untuk membersihkan noda berat, gunakan cairan murni, sedangkan untuk pembersihan ringan/perawatan, larutkan dengan perbandingan 1:5.
- OMRON Voltage Sensor SDVDeskripsi:New series with voltage and sensor timer functions suitable for voltage detection and alarm applications Overvoltage detection, undervoltage detection (switched by switch) single action type (SDV-F) and double action type (SDV-) D) Prepare two types. Added series with single-action timer function with on-delay/off-delay/power start-up lock timer (switched) . (SDV-FH @ T) Overcurrent and undercurrent can be detected in combination with the shunt SDV-SH. For AC voltage and DC voltage. (Both SDV-F and -D are switched with a switch) The DC minute input dedicated product (SDV-FL) can be switched with or without DC polarity. The return value setting range is even wider. (2-30% SDV-F) Equipped with light-emitting diode for operation display that is convenient for operation inspection. (SDV-F, -D) Obtained safety standards UL and CSA. (SDV-F)
- MADISON Vertical Mount Closed Tank Level Switchatribut:
- UNSPSC: 39121531
- Contact Form: SPST
- Maximum Voltage (V) : 240
- Mounting: Vertical Open Tank
- GOSAVE Weld JacketDeskripsi:- Stylist model- 100% cow leather- High quality grade leather- 4 Multiple pockets- 2 kantung besar pada bagian depan- 2 kantung pen pada bagian lengan kiri dan kanan
- OMRON Floatless Switch (Plug-In Type) 61F-GP (Saklar Tanpa Pelampung)Deskripsi:Compact, space-saving plug-in type, ideal for pump boards and built-in machinery. Large capacity switching of AC220V 5A (resistance load). DIN rail mounting improves workability. The wiring of the socket part can be replaced without changing the maintenance.atribut:
- Ambient Relative Humidity (RH): 45 to 85
- Cable Length (m): 1k or less (when using 600V0.75mm2 or 3 core fully insulated cabtire cable)
- Voltage Between Electrodes (V): AC 8
- Response Time (ms): 80 or less during operation 160 or less when returning
- Service Life: Electrical: 500,000 times or more Mechanical: 5,000,000 times or more
- Allowable Voltage fluctuation: 85 to 110% of rated voltage
- Control Target, Condition to Use: General water purification, sewage
- Current between Electrodes: AC about 1 mA or less
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Operating Ambient Temperature (°C): -10 to 55
- Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
- Output: AC200V 5A (resistive load) AC200V 2A (inductive load cosΦ=0.4)
- Power Consumption (V/A): About 6.4
- Rated Voltage (V): AC200
- Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k to more
- Type: For general use
- Withstand Voltage: AC2000V 50/60Hz 1min
- ANSELL Gloves Solvex Nitrile (37-165) (Sarung Tangan Nitrile Anti Kimia)Deskripsi:Bila Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul di atas karet atau neoprene. Terbuat dari senyawa nitril kinerja tinggi yang menyediakan kombinasi yang luar biasa dari kekuatan dan ketahanan kimia, sarung tangan Solvex tidak akan membengkak, melemahkan, atau menurunkan. Dan mereka menawarkan perlindungan terhadap hambatan, tusukan dan lecet! bahan sarung tangan yang selembut kapas menyerap keringat dan terasa nyaman di tangan.atribut:
- Length (mm): 380
- Thickness (mil): 22
- Coating Color: Green
- Antistatic: Yes
- Silicone Free: Not Tested
- Chlorinated: Yes
Daftar Harga omron h7an Terbaru October 2026
| OMRON Electronic counter H7AN | Rp7.099.900 |
| OMRON Electronic Counter H7AN Type | Rp10.999.900 |
| OMRON Conductive type level switch | Rp2.599.900 |
| FDK Lithium Battery (Baterai Cas) | Rp149.900 |
| OMRON Counter H7CX Series (Penghitung Digital) | Rp2.899.900 |
| Elliott Wakatac Proban Welder Jacket | Rp3.399.900 |
| OMRON Level Controller 61FG Type | Rp3.299.900 |
| OMRON Relay Unit without Float Switch (Saklar Tanpa Pelampung) | Rp679.900 |
| OMRON Switch Without Float (Compact Plug-in Type) | Rp1.999.900 |
| NIPPON PAINT Spray Paint Pylox Primer/Surface Color Type (Cat Semprot) | Rp53.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/1zP106865071-1.jpg)
/fgP102364556-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Jaket/Elliott%20Wakatac%20Proban%20Welder%20Jacket/49P106145153-1.jpg)

/niP102366846-2.jpg)
/P102414198-1.jpg)
/ewP103862536-5.jpg)
/nnP104067851-8.jpg)
/c4P102413436-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/KRISBOW%20Rubber%20Coated%20Glove%20(Sarung%20Tangan)/9wP101516356-9.jpg)
/3dP104566121-5.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Jaket/GOSAVE%20Weld%20Jacket/0sP102926028-3.jpg)
%2061F-GP%20(Saklar%20Tanpa%20Pelampung)/6kP106899236-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-165)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/78P102265260-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)